Industrial gloves, oil repellent, HyFlex® 11-917 / 11-919
Supplier: Ansell
Certificates
About this item
These seamless nylon liners with ¾ or full nitrile coating provide high flexibility and dexterity for an optimum comfort in use.
- Rough nitrile coating
- Fine and stretchable stitches for excellent comfort
- Elastic knitwrist ensures snug fit
- Excellent abrasion resistance
- Covered in a layer resistant to polluted pieces being handled
- Oeko-Tex® Standard 100 certified
Ideal for assembly of white goods, general site & factory maintenance, light metal fabrication and handling, metal fabrication and quality control.
Certifications: EN 388:2016 (4121A); Cat. II
Food contact approved
Food contact approved
Specifications
- Catalog No:
- ANSE11-917/6
- ANSE11-919/6
- ANSE11-917/7
- ANSE11-917/8
- ANSE11-917/10
- ANSE11-917/9
- ANSE11-919/9
- ANSE11-919/7
- ANSE11-919/11
- ANSE11-919/8
- ANSE11-917/11
- ANSE11-919/10
- Model:
- 11-917
- 11-919
- 11-917
- 11-917
- 11-917
- 11-917
- 11-919
- 11-919
- 11-919
- 11-919
- 11-917
- 11-919
- Ambidextrous / hand-specific:
- Hand-specific
- Hand-specific
- Hand-specific
- Hand-specific
- Hand-specific
- Hand-specific
- Hand-specific
- Hand-specific
- Hand-specific
- Hand-specific
- Hand-specific
- Hand-specific
- Disposable / reusable:
- Reusable
- Reusable
- Reusable
- Reusable
- Reusable
- Reusable
- Reusable
- Reusable
- Reusable
- Reusable
- Reusable
- Reusable
- Liner material:
- Nylon
- Nylon
- Nylon
- Nylon
- Nylon
- Nylon
- Nylon
- Nylon
- Nylon
- Nylon
- Nylon
- Nylon
- Finish:
- ¾ dipped
- Fully coated
- ¾ dipped
- ¾ dipped
- ¾ dipped
- ¾ dipped
- Fully coated
- Fully coated
- Fully coated
- Fully coated
- ¾ dipped
- Fully coated
- Gauge:
- 13
- 13
- 13
- 13
- 13
- 13
- 13
- 13
- 13
- 13
- 13
- 13
- Cuff style:
- Knit wrist
- Knit wrist
- Knit wrist
- Knit wrist
- Knit wrist
- Knit wrist
- Knit wrist
- Knit wrist
- Knit wrist
- Knit wrist
- Knit wrist
- Knit wrist
- EN norm:
- EN 388:2016 (4121A)
- EN 388:2016 (4121A)
- EN 388:2016 (4121A)
- EN 388:2016 (4121A)
- EN 388:2016 (4121A)
- EN 388:2016 (4121A)
- EN 388:2016 (4121A)
- EN 388:2016 (4121A)
- EN 388:2016 (4121A)
- EN 388:2016 (4121A)
- EN 388:2016 (4121A)
- EN 388:2016 (4121A)
- Food contact approved:
- +
- +
- +
- +
- +
- +
- +
- +
- +
- +
- +
- +
Specifications
Frequently Bought Together