Order Entry
Austria
ContactUsLinkComponent
VWR® Traceable®, Digital Data Logging Thermometer, Refrigerator and Freezer
VWR® Traceable®, Digital Data Logging Thermometer, Refrigerator and Freezer
  620-2426
undefined
VWR® Traceable®, Digital Data Logging Thermometer, Refrigerator and Freezer
  620-2426

 

  • Range:
    –50…+70 °C
  • Resolution:
    0,01 °C
  • Weight:
    142 g
  • W×D×H:
    70×108×19 mm
  • Accuracy:
    ±0,25 °C
  • Cable length:
    3 m
  • Pk:
    1
  • Probe:
    1 bottle and 1 bullet

 

 

Data logging thermometer that can be used in 21 CFR 11 environments. Ideal for monitoring temperatures in refrigerators, freezers, water baths, heating blocks and incubators.

  • Features min./max. and current temperatures, smart alarm, °F/°C switchable
  • Smart alarm features a visual/audible alarm that continues to alarm even if the unit returns to non alarm conditions
  • Capable of storing over 1 million temperature observations and 10 unique alarm events
  • Triple display simultaneously shows min./max. and current temperatures, °F/°C switchable
  • Status indicators: Low battery, low memory, USB data transfer and active alarm state

Hi/Lo alarms and time/date stamps: Alarm-tracking feature stores in memory each alarm event detailing when the alarm state occurred, as well as when the unit returned back to within range. Alarm-state indicators include visual LEDs, audio alerts and flashing LCD segments. Data for up to 10 different alarm events can be retrieved with the most current event viewable on the display.

USB data transferring: All new feature allows recorded data (CSV file) to be transferred from thermometer to PC (or Mac) using a USB flash drive (not included). No software is needed for computer interface. Each thermometer has a unique ID allowing multiple units to be used in the same location. Raw data on unit cannot be overwritten or modified.

 : To ensure accuracy, all Traceable® thermometers are provided with a multi-point individually serial numbered Traceable® certificate provided by an ISO/IEC 17025 (1750.01) calibration laboratory accredited by A2LA. It indicates traceability to standards provided by NIST (National Institute of Standards and Technology).
 : Supplied with batteries, 3 metre cable, magnetic strips, VELCRO® material, bench stand and Traceable® certificate. Unit comes with 4 extra batteries and a full 2 year calibration certificate.