Order Entry
Austria
ContactUsLinkComponent
VWR® Traceable®, Digital Thermometer, High Accuracy, Refrigerator and Freezer
VWR® Traceable®, Digital Thermometer, High Accuracy, Refrigerator and Freezer
Catalog # 620-2425
Supplier:  VWR Collection
undefined
VWR® Traceable®, Digital Thermometer, High Accuracy, Refrigerator and Freezer
Catalog # 620-2425
Supplier:  VWR Collection

Specifications

  • Range:
    –50…+70 °C
  • Resolution:
    0,01 °C
  • Weight:
    142 g
  • W×D×H:
    70×108×19 mm
  • Accuracy:
    ±0,3 °C
  • Pk:
    1
  • Probe:
    1 bottle and 1 bullet

Specifications

About this item

This high accuracy thermometer monitors both ambient air and the temperature inside a refrigerator or freezer. It reads to 0,01 °C while monitoring MIN/MAX temperatures in the laboratory, and in the refrigerator or freezer simultaneously, with the exact date and time that the readings occurred. It can also be used in water baths, heating blocks and incubators.

  • Smart alarm features a visual/audible alarm that continues to alarm even if the unit returns to non alarm conditions
  • Bottle insulates sensor from rapid temperature changes when refrigerator door is opened
  • 3 metre micro cable allows refrigerator doors to close on it
  • Alarm is settable in 0,1 °C increments
  • Low battery indicator displays when it's time to change batteries
Certifications: To ensure accuracy, all Traceable® thermometers are provided with a multi-point individually serial numbered Traceable® certificate provided by an ISO/IEC 17025 (1750.01) calibration laboratory accredited by A2LA. It indicates traceability to standards provided by NIST (National Institute of Standards and Technology).
Delivery: Supplied with batteries, 3 metre cable, magnetic strips, VELCRO® material, bench stand, and Traceable® certificate. Unit comes with 4 extra batteries and a full 2 year calibration certificate.