Order Entry
Austria
Orders LinkContactUsLinkComponent
Program controller

Program controller

Programme controller with 1,8 m cable, PR 5-3T
Catalog # 453-2109
Supplier:   GESTIGKEIT HARRY
Program controller
Catalog # 453-2109
Supplier:  GESTIGKEIT HARRY
Program controller

Programme controller with 1,8 m cable, PR 5-3T

Price
2 550,00 €
Log in for availability
1 * 1 ST
Product Details & Documents

The micro-processor controlled ramp controller is a complex time/temperature control and this program is indefinitely stored by means of an EEPROM.

  • Pogramming enabling each value to be viewed for control purposes
  • Programmable pre-selected constant time makes it active at any time
  • Each temperature and time parameter can be selected with their own keys

Suitable for the high-temperature hotplate.

Specifications
  • Model:
    PR 5-3T
  • Description:
    Programme controller with 1,8 m cable
  • Cat. No.:
    453-2109
  • Time range:
    (per ramp) 3×9/59 hours per minute
  • Controller/programs:
    Up to 5 ramps and 3 profile programs can be easily stored
  • W×D×H:
    305×180×105 mm
  • Weight:
    2,7 kg
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.