Order Entry
Austria
ContactUsLinkComponent
Time-temperature controller, TZ-Control
Time-temperature controller, TZ-Control
Artikelnr. 705-0498
Supplier:  GERHARDT
undefined
Time-temperature controller, TZ-Control
Artikelnr. 705-0498
Supplier:  GERHARDT

Specifications

  • Description:
    TZ Control
  • Pk:
    1

Specifications

About this item

TZ-Control is a time-temperature controller - easily programmed for automated operation of the Kjeldatherm, Kjeldalift- and COD and SMA-digestion units, mounted on the side of the system. This feature ensures optimal control of the heating up phase, the digestion phase, as well as cooling. The fume scrubber Turbosog can also be turned on and off automatically.

  • Memory for up to nine programmes with nine programme steps ensure controlled heating up
  • Programmable temperature range (room temperature up to 430 °C)
  • Automatic control of fume suction and cooling water flow
  • Optical and acoustic alarms

W×D×H: 80×150×255 mm

Weight: 2,3 kg