Order Entry
Austria
Orders LinkContactUsLinkComponent
 

Upright microscope, Axio Scope

Supplier:   ZEISS
Upright microscope, Axio Scope
Supplier:  ZEISS
Certificates
Upright microscope, Axio Scope

5 Options Available Below

Product Details & Documents

Thanks to its unusual flexibility, the Axio Scope can be used for research projects.

  • Multiple extension options meet growing demands
  • Versatility and modularity: Only the needed part can be used
  • Intensity setting of the transmitted light is arranged around the focus drive

Other versions for phase contrast and fluorescence are available - please contact your local Avantor sales office for further details.

 : Supplied with a dust cover, an eyepiece cover and a protection cap enabling luminous work.

Specifications for Product Family

Specifications

  • Catalog No:
  • 630-1132
  • 630-2580
  • 630-1038
  • ZEIS4900350005000
  • ZEIS4900350013000
  • Model:
  • A1 BF
  • A1 LED
  • A1 BF HAL50
  • A1 HAL50
  • A1 LED FL+PH
  • Type:
  • Binocular
  • Binocular
  • Binocular
  • Trinocular
  • Trinocular
  • Head:
  • 30° inclined
  • 30° inclined
  • 30° inclined
  • 30° inclined
  • 30° inclined
  • Eyepieces:
  • WF 10×/23 mm
  • WF 10×/23 mm
  • WF 10×/23 mm
  • WF 10×/23 mm
  • WF 10×/23 mm
  • Nosepiece:
  • Sextuple
  • Sextuple
  • Sextuple
  • Sextuple
  • Sextuple
  • Objectives:
  • Plan achromatic 10×, 40×, 100×
  • Plan achromatic 10×, 40×, 100×
  • Plan achromatic 10×, 40×, 100×
  • Plan achromatic 10×, 40×, 100×
  • Plan achromatic 10×, 40×, 100×
  • Stage:
  • 220×170 mm (movement: 75×50 mm)
  • 220×170 mm (X-Y movement 75×50 mm movement) with right drive
  • 220×170 mm (movement: 75×50 mm)
  • 220×170 mm (movement: 75×50 mm)
  • 220×170 mm (movement: 75×50 mm)
  • Illumination:
  • Halogen
  • LED
  • Halogen
  • Halogen
  • LED

Specifications

Product Family Options

Product Information

  • Model
    Type
    Magnification
    Availability
    Price
  • 630-1132
    Brightfield microscope
    Brightfield microscope
    A1 BF
    Binocular
    10×, 40×, 100×
    Log in for availability
    Log in for availability
    1 * 1 ST
    1 * 1 ST

    Specifications:
    More
    Specifications
    Cat. No.
    630-1132
    Model
    A1 BF
    Type
    Binocular
    Head
    30° inclined
    Eyepieces
    WF 10×/23 mm
    Nosepiece
    Sextuple
    Objectives
    Plan achromatic 10×, 40×, 100×
    Stage
    220×170 mm (movement: 75×50 mm)
    Illumination
    Halogen
  • 630-2580
    Microscope stand axio scope, LED, FL/HBO, 3×BF, 3×DIC
    Microscope stand axio scope, LED, FL/HBO, 3×BF, 3×DIC
    A1 LED
    Binocular
    Log in for availability
    Log in for availability
    1 * 1 ST
    1 * 1 ST

    Specifications:
    More
    Specifications
    Cat. No.
    630-2580
    Model
    A1 LED
    Type
    Binocular
    Head
    30° inclined
    Eyepieces
    WF 10×/23 mm
    Nosepiece
    Sextuple
    Objectives
    Plan achromatic 10×, 40×, 100×
    Stage
    220×170 mm (X-Y movement 75×50 mm movement) with right drive
    Illumination
    LED
  • 630-1038
    Microscope stand axio scope, A1 HAL 50, 6×BF
    Microscope stand axio scope, A1 HAL 50, 6×BF
    A1 BF HAL50
    Binocular
    Log in for availability
    Log in for availability
    1 * 1 ST
    1 * 1 ST

    Specifications:
    More
    Specifications
    Cat. No.
    630-1038
    Model
    A1 BF HAL50
    Type
    Binocular
    Head
    30° inclined
    Eyepieces
    WF 10×/23 mm
    Nosepiece
    Sextuple
    Objectives
    Plan achromatic 10×, 40×, 100×
    Stage
    220×170 mm (movement: 75×50 mm)
    Illumination
    Halogen
  • ZEIS4900350005000
    Brightfield and phase contrast microscope with ergo head
    Brightfield and phase contrast microscope with ergo head
    A1 HAL50
    Trinocular
    10×, 40× φ, 100×
    Log in for availability
    Log in for availability
    1 * 1 ST
    1 * 1 ST

    Specifications:
    More
    Specifications
    Cat. No.
    ZEIS4900350005000
    Model
    A1 HAL50
    Type
    Trinocular
    Head
    30° inclined
    Eyepieces
    WF 10×/23 mm
    Nosepiece
    Sextuple
    Objectives
    Plan achromatic 10×, 40×, 100×
    Stage
    220×170 mm (movement: 75×50 mm)
    Illumination
    Halogen
  • ZEIS4900350013000
    Brightfield, phase contrast and fluorescence microscope with ergo head and (green and blue) cubes
    Brightfield, phase contrast and fluorescence microscope with ergo head and (green and blue) cubes
    A1 LED FL+PH
    Trinocular
    10×, 40× φ, 100×
    Log in for availability
    Log in for availability
    1 * 1 ST
    1 * 1 ST

    Specifications:
    More
    Specifications
    Cat. No.
    ZEIS4900350013000
    Model
    A1 LED FL+PH
    Type
    Trinocular
    Head
    30° inclined
    Eyepieces
    WF 10×/23 mm
    Nosepiece
    Sextuple
    Objectives
    Plan achromatic 10×, 40×, 100×
    Stage
    220×170 mm (movement: 75×50 mm)
    Illumination
    LED

Camera adapter

Product Information

  • Catalog #
    Description
    Availability
    Price
  • Camera adapter, 60N-C 2/3, 0,5×"
    Log in for availability
    Log in for availability
    1 * 1 ST
    1 * 1 ST - 0,00 €
    0,00 €
    1 * 1 ST
       0,00 €

Accessories

Product Information

  • Catalog #
    Availability
    Price
  • Dust cover (650×200×750 mm)
    Dust cover (650×200×750 mm)
    630-0395
    Log in for availability
    1 * 1 ST

Product Information

  • Catalog #
    Availability
    Price
  • Polarizer rotatable with color filter carrier
    Polarizer rotatable with color filter carrier
    ZEIS4277070000000
    Log in for availability
    1 * 1 ST

Product Information

  • Catalog #
    Availability
    Price
  • Dust cover K (300×190×400 mm)
    Dust cover K (300×190×400 mm)
    630-0393
    Log in for availability
    1 * 1 ST

Product Information

  • Catalog #
    Availability
    Price
  • Polarising filter 32 mm
    Polarising filter 32 mm
    630-0420
    Log in for availability
    1 * 1 ST

Product Information

  • Catalog #
    Availability
    Price
  • Compensator Lambda/4, 6×20
    Compensator Lambda/4, 6×20
    630-0422
    Log in for availability
    1 * 1 ST

Product Information

  • Catalog #
    Availability
    Price
  • Fixed polarizer
    Fixed polarizer
    ZEIS4277010000000
    Log in for availability
    1 * 1 ST

Product Information

  • Catalog #
    Availability
    Price
  • Specimen slide holder for one-hand operation
    Specimen slide holder for one-hand operation
    ZEIS4323010000000
    Log in for availability
    1 * 1 ST

Product Information

  • Catalog #
    Availability
    Price
  • Ultra condenser 1,2/1,4 (0,75-1,0)
    Ultra condenser 1,2/1,4 (0,75-1,0)
    630-0400
    Log in for availability
    1 * 1 ST

Product Information

  • Catalog #
    Availability
    Price
  • Dry darkfield condenser 0,8/0,95 (0,6/0,75)
    Dry darkfield condenser 0,8/0,95 (0,6/0,75)
    630-0401
    Log in for availability
    1 * 1 ST

Product Information

  • Catalog #
    Availability
    Price
  • Base plate for stability
    Base plate for stability
    ZEIS4300379100000
    Log in for availability
    1 * 1 ST

Product Information

  • Catalog #
    Availability
    Price
  • Polarizer D, 90° rotatable, removable
    Polarizer D, 90° rotatable, removable
    ZEIS4277060000000
    Log in for availability
    1 * 1 ST

Product Information

  • Catalog #
    Availability
    Price
  • Mechanical stage, 75×30 mm
    Mechanical stage, 75×30 mm
    ZEIS4320359161000
    Log in for availability
    1 * 1 ST

Product Information

  • Catalog #
    Availability
    Price
  • Polarizer fixed with lambda plate rotatable
    Polarizer fixed with lambda plate rotatable
    630-0343
    Log in for availability
    1 * 1 ST

Product Information

  • Catalog #
    Availability
    Price
  • Dust cover G (570×135×650 mm)
    Dust cover G (570×135×650 mm)
    630-0394
    Log in for availability
    1 * 1 ST

Product Information

  • Catalog #
    Availability
    Price
  • Adapter 60 C ¹/₂" 0,5× (for ¹/₂"-video camera with C-mount)
    Adapter 60 C ¹/₂" 0,5× (for ¹/₂"-video camera with C-mount)
    630-1424
    Log in for availability
    1 * 1 ST

Product Information

  • Catalog #
    Voltage
    Power
    Availability
    Price
  • Halogen bulb with reflector
    Halogen bulb with reflector
    ZEIS0000000488372
    12 V
    50 W
    Log in for availability
    1 * 1 ST

Product Information

  • Catalog #
    Availability
    Price
  • Camera adapter, 60N-C 2/3, 0,5×"
    Camera adapter, 60N-C 2/3, 0,5×"
    ZEIS4261120000000
    Log in for availability
    1 * 1 ST

Product Information

  • Catalog #
    Voltage
    Power
    Availability
    Price
  • Halogen bulb
    Halogen bulb
    ZEIS3800591660000
    12 V
    100 W
    Log in for availability
    1 * 1 ST

Product Information

  • Catalog #
    Availability
    Price
  • Mercury HBO 103 W/2 bulb
    Mercury HBO 103 W/2 bulb
    ZEIS3803019350000
    Log in for availability
    1 * 1 ST

Product Information

  • Catalog #
    Availability
    Price
  • Stage micrometer for reflected light 5 +100/100y - 5 lines with 1 mm intervals in y-direction - 100 lines with 1/100 mm intervals in y-direction
    Stage micrometer for reflected light 5 +100/100y - 5 lines with 1 mm intervals in y-direction - 100 lines with 1/100 mm intervals in y-direction
    630-2581
    Log in for availability
    1 * 1 ST

Product Information

  • Catalog #
    Availability
    Price
  • Refill set for marker
    Refill set for marker
    630-2388
    Log in for availability
    1 * 1 ST

Product Information

  • Catalog #
    Availability
    Price
  • Marker for W 0,8 objective thread
    Marker for W 0,8 objective thread
    630-2387
    Log in for availability
    1 * 1 ST

Product Information

  • Catalog #
    Availability
    Price
  • Language pack English UK (O) - keyboard with English (UK) layout
    Language pack English UK (O) - keyboard with English (UK) layout
    ZEIS4103800300000
    Log in for availability
    1 * 1 ST - 115,69 €