Order Entry
Austria
ContactUsLinkComponent
VWR® Critical Swabs, with 'Foam Over Cotton' Heads
VWR® Critical Swabs, with 'Foam Over Cotton' Heads
Supplier:  VWR Collection
Certificates
undefined
VWR® Critical Swabs, with 'Foam Over Cotton' Heads
Supplier:  VWR Collection

Specifications

  • Catalog No:
  • 149-0335
  • 149-0336
  • Model:
  • 149-0335
  • 149-0336
  • Handle length:
  • 152 mm
  • 152 mm
  • Handle width:
  • 2,5 mm
  • 2,5 mm
  • Head length:
  • 20 mm
  • 24 mm
  • Head width:
  • 6,5 mm
  • 9,5 mm
  • Total length:
  • 171,0 mm
  • 176,0 mm

Specifications

Frequently Bought Together