Order Entry
Austria
ContactUsLinkComponent
Homogeniser, POLYTRON® system PT 3100 D
Supplier:  KINEMATICA
Certificates
undefined
Homogeniser, POLYTRON® system PT 3100 D
Supplier:  KINEMATICA

Specifications

  • Catalog No:
  • 441-0750
  • Model:
  • POLYTRON® PT 3100 D
  • Volume H₂O:
  • 0,1 - 10000 ml
  • Speed range:
  • 500 - 30000 min⁻¹
  • Speed display:
  • Digital
  • Motor rating:
  • 800 W output / 1200 W input
  • Weight:
  • 3,9 kg
  • Sound level:
  • 73 dB(A) @ 30000 min-1
    66 dB(A) @ 25000 min-1

Specifications

Frequently Bought Together