Order Entry
Austria
ContactUsLinkComponent
 
Magnetic hotplate stirrer, RET basic IKAMAG® safety control
 :  IKA
 
undefined
Magnetic hotplate stirrer, RET basic IKAMAG® safety control
 :  IKA

 

  • Catalog No:
  • 442-2378
  • Model:
  • RET basic IKAMAG® safety control
  • Plate material:
  • Stainless steel
  • Plate dimensions:
  • Ø 135 mm
  • Max. stirring capacity H₂O:
  • 20 L
  • Speed range:
  • 50 - 1700 min⁻¹
  • W×D×H:
  • 160×270×85 mm
  • Temperature control accuracy:
  • PT1000 : ±1 K
    ETS-D5 : ±0,5 K
  • Temperature range:
  • Ambient…340 °C
  • Heat output:
  • 600 W
  • Power input/output:
  • 16/9 W
  • Weight:
  • 2,5 kg

 

Frequently Bought Together