Upright microscopes, B1 Elite
Supplier: MOTIC
Certificates
About this item
Reliable microscopes combined with upgraded optics and robust mechanics to ensure performance.
- Lockable eyepieces for higher safety
- Revolving nosepiece with click stops
- Optional phase contrast, darkfield and polarisation accessories
Suitable for applications in universities and laboratories.
Delivery information: Supplied with dust cover and immersion oil.
Specifications
- Catalog No:
- 630-2916
- 630-2918
- 630-2917
- Head:
- 360° rotating
- 360° rotating
- 360° rotating
- Eyepieces:
- 10×/18 mm
- 10×/18 mm
- 10×/18 mm
- Nosepiece:
- Quadruple
- Quadruple
- Quadruple
- Objectives:
- Semi-plan achromatic 4×, 10×, 40× (spring), 100× (spring, oil immersion)
- Semi-plan achromatic 4×, 10×, 40× (spring), 100× (spring, oil immersion)
- Semi-plan achromatic 4×, 10×, 40× (spring), 100× (spring, oil immersion)
- Stage:
- 140×135 mm (movement: 76×40 mm)
- 140×135 mm (movement: 76×40 mm)
- 140×135 mm (movement: 76×40 mm)
- Condenser:
- Focusable Abbe 1,25 N.A with iris diaphragm
- Focusable Abbe 1,25 N.A with iris diaphragm
- Focusable Abbe 1,25 N.A with iris diaphragm
- Focusing system:
- Coaxial coarse and fine knobs
- Coaxial coarse and fine knobs
- Coaxial coarse and fine knobs
- Illumination:
- LED
- LED
- LED
- Electrical:
- 110 - 240 V
- 110 - 240 V
- 110 - 240 V
Specifications
Related Information
Frequently Bought Together