Order Entry
Austria
ContactUsLinkComponent
Combined lock storage / group lockout boxes
Combined lock storage / group lockout boxes
Catalog # BRDY105716
Supplier:  Brady
undefined
Combined lock storage / group lockout boxes
Catalog # BRDY105716
Supplier:  Brady

Specifications

  • Type:
    Group lock box, small, for approx. 50 padlocks
  • Colour:
    Red
  • Seq:
    01
  • W×D×H:
    300×67,7×162 mm
  • Environmentally Preferable:
  • Pk:
    1

Specifications

About this item

These handy boxes feature a lockable storage compartment and a group lockout compartment. Made of heavy duty steel, powder coated for extra rust resistance.

  • Group lockout compartment has clear Lexan window with keyhole slot
  • Storage compartment holds approx. 50 or 125 padlocks
  • 17 or 34 padlocks holes in group lock box lid

Max. shackle diameter: 7,5 mm