Flow splitters, post-column, QuickSplit
Supplier: Restek
Jump to:
About this item
Flow splitters with fluid resistor technology eliminate the adjustments to the capillary tubing for optimising split ratio with wide range of interchangeable resistors.
- Split ratio not affected by changes in viscosity or pressure
- For adjustable flow splitter, an adjustable metering valve gives convenient control of split ratio
- High operating pressure limit: fixed flow splitters (10000 psi) and adjustable flow splitter (5000 psi)
- Low dead volume - negligible effect on analyte bandwidth
- Total flow: 0,1 to 5,0 ml/min
14 Options Available Below
Product Details & Documents
Flow splitters with fluid resistor technology eliminate the adjustments to the capillary tubing for optimising split ratio with wide range of interchangeable resistors.
- Split ratio not affected by changes in viscosity or pressure
- For adjustable flow splitter, an adjustable metering valve gives convenient control of split ratio
- High operating pressure limit: fixed flow splitters (10000 psi) and adjustable flow splitter (5000 psi)
- Low dead volume - negligible effect on analyte bandwidth
- Total flow: 0,1 to 5,0 ml/min
Product Family Options
Fixed, post column
Product Information
- AvailabilityPrice
- REST25330Binary fixed, post column, 5:1 split ratio
- REST25329Binary fixed, post column, 10:1 split ratio
- REST25328Binary fixed, post column, 20:1 split ratio
- REST25327Binary fixed, post column, 50:1 split ratio
- REST25326Binary fixed, post column, 100:1 split ratio
- REST25335Replacement fixed resistor set, post column, 5:1 split ratioReplacement fixed resistor set, post column, 5:1 split ratioLog in for availability1 * 1 ST1 405,12 €
- REST25334Replacement fixed resistor set, post column, 10:1 split ratioReplacement fixed resistor set, post column, 10:1 split ratioLog in for availability1 * 1 ST1 405,12 €
- REST25333Replacement fixed resistor set, post column, 20:1 split ratioReplacement fixed resistor set, post column, 20:1 split ratioLog in for availability1 * 1 ST1 405,12 €
- REST25332Replacement fixed resistor set, post column, 50:1 split ratio
- REST25331Replacement fixed resistor set, post column, 100:1 split ratio
Adjustable, post column
Product Information
- AvailabilityPrice
- REST25337Adjustable, post column, 1:1 - 20:1 split ratio
- REST26416Adjustable, post column, 50:1 - 1000:1 split ratio
- REST25339Replacement adjustable resistor set, post column, 1:1 - 20:1 split ratioReplacement adjustable resistor set, post column, 1:1 - 20:1 split ratioLog in for availability1 * 1 ST1 312,22 €
- REST25338Replacement adjustable resistor set, post column, 5:1 - 100:1 split ratioReplacement adjustable resistor set, post column, 5:1 - 100:1 split ratioLog in for availability1 * 1 ST
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



