Order Entry
Austria
Orders LinkContactUsLinkComponent
Programmable time switch

Programmable time switch

Programmable time switch, 60×75×125 mm
Catalog # MOIN8006SN
Supplier:   MOINEAU
Programmable time switch
Catalog # MOIN8006SN
Supplier:  MOINEAU
Programmable time switch
Programmable time switch

Programmable time switch, 60×75×125 mm

Price
59,30 €
Log in for availability
1 * 1 ST
Product Details & Documents

Time switch for 7-day programming.

  • Memory: 10 programs (daily/weekly)
  • Adjustable: ±1 minute/12 hours/24 hours
  • Switching capacity: 16 A
  • Power supply: 230 VAC
  • Batteries: 2×LR44

Weight: 170 g.

Specifications
  • Description:
    Programmable time switch
  • W×D×H:
    60×75×125 mm
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.