Order Entry
Austria
Orders LinkContactUsLinkComponent
Pallets and sumps, PE

Pallets and sumps, PE

Supplier:   CEMO
Pallets and sumps, PE
Supplier:  CEMO
Certificates
Pallets and sumps, PE

5 Options Available Below

Product Details & Documents

These sumps are manufactured from high quality polyethylene (HD-LMD).

  • With general construction inspection approval no. Z-40.22-380
  • High chemical resistance

Sump pallets 240 have removable perforated plate and the forklift-accessible on all four sides is possible only in 240/4.

Sump pallet 230/2 are suitable for Euro-pallets (1200×800 mm) and plastic pallets of similar size. These are loaded pallets may be placed by a forklift directly on the tray (PE perforated plate is not required).

Product Family Options

Product Information

  • Weight
    W×D×H
    Availability
    Price
  • CEMG10017
    Sump pallet 240/1, for 1×225 l drum, with PE grating, load capacity 250 kg
    Sump pallet 240/1, for 1×225 l drum, with PE grating, load capacity 250 kg
    17 kg
    1000×680×600 mm
    Log in for availability
    Log in for availability
    1 * 1 ST
    1 * 1 ST

  • CEMG10018
    Sump pallet 240/1, 240/2, for 2×236 l drums, with PE grating, load capacity 500 kg
    Sump pallet 240/1, 240/2, for 2×236 l drums, with PE grating, load capacity 500 kg
    20 kg
    1300×750×440 mm
    Log in for availability
    Log in for availability
    1 * 1 ST
    1 * 1 ST

  • CEMG10285
    Sump pallet 230/2, for 2×230 l drums, with PE without grating, load capacity 650 kg
    Sump pallet 230/2, for 2×230 l drums, with PE without grating, load capacity 650 kg
    17 kg
    1310×910×380 mm
    Log in for availability
    Log in for availability
    1 * 1 ST
    1 * 1 ST

  • CEMG8524
    Sump pallet 240/4, for 4×242 l drums, with PE grating, load capacity 1000 kg
    Sump pallet 240/4, for 4×242 l drums, with PE grating, load capacity 1000 kg
    31 kg
    1380×1290×280 mm
    Log in for availability
    Log in for availability
    1 * 1 ST
    1 * 1 ST

  • CEMG10019
    Sump pallet 240/4e, for 4×220 l drums, with PE grating, load capacity 1000 kg
    Sump pallet 240/4e, for 4×220 l drums, with PE grating, load capacity 1000 kg
    34 kg
    2450×660×270 mm
    Log in for availability
    Log in for availability
    1 * 1 ST
    1 * 1 ST

Accessories

Product Information

  • Catalog #
    Weight
    W×D×H
    Availability
    Price
  • Access ramp for drum depot PE-250-4-GH, load capacity 500 kg
    Access ramp for drum depot PE-250-4-GH, load capacity 500 kg
    CEMG10519
    27 kg
    1750×750×300 mm
    Log in for availability
    1 * 1 ST - 420,00 €

Product Information

  • Catalog #
    Weight
    W×D×H
    Availability
    Price
  • Access ramp, for drum depot PE 250-2-GH, load capacity 500 kg
    Access ramp, for drum depot PE 250-2-GH, load capacity 500 kg
    CEMG10518
    54 kg
    2500×750×450 mm
    Log in for availability
    1 * 1 ST - 792,00 €

Product Information

  • Catalog #
    Weight
    W×D×H
    Availability
    Price
  • Perforated plate for PE sump pallet for type 230/2
    Perforated plate for PE sump pallet for type 230/2
    CEMG10286
    8 kg
    1215×815×45 mm
    Log in for availability
    1 * 1 ST