Order Entry
Austria
ContactUsLinkComponent
 
Digital polarimeters, ADP600
 
undefined
Digital polarimeters, ADP600

 

  • Catalog No:
  • BELL37-66
  • BELL37-64
  • BELL37-65
  • BELL37-62
  • BELL37-63
  • BELL37-61
  • Model:
  • ADP660
  • ADP640
  • ADP650
  • ADP620
  • ADP622
  • ADP610
  • Angular scale accuracy:
  • ±0,003 °A (> 546 nm) ; ±0,005 °A (< 546 nm)
  • ±0,003 °A (> 546 nm) ; ±0,005 °A (< 546 nm)
  • ±0,003 °A (> 546 nm) ; ±0,005 °A (< 546 nm)
  • ±0,003 °A (> 546 nm) ; ±0,005 °A (< 546 nm)
  • ±0,003 °A (> 546 nm) ; ±0,005 °A (< 546 nm)
  • ±0,003 °A (> 546 nm) ; ±0,005 °A (< 546 nm)
  • Angular scale range:
  • ±89 °A (−355…+355 nm via Method selection)
  • ±89 °A (−355…+355 nm via Method selection)
  • ±89 °A (−355…+355 nm via Method selection)
  • ±89 °A (−355…+355 nm via Method selection)
  • ±89 °A (−355…+355 nm via Method selection)
  • ±89 °A (−355…+355 nm via Method selection)
  • Angular scale resolution:
  • 0,0001 °A
  • 0,0001 °A
  • 0,0001 °A
  • 0,0001 °A
  • 0,0001 °A
  • 0,0001 °A
  • Sugar scale range:
  • −225…+225 °Z
  • −225…+225 °Z
  • −225…+225 °Z
  • −225…+225 °Z
  • −225…+225 °Z
  • −225…+225 °Z
  • Display:
  • High-resolution touch-screen with colour graphics
  • High-resolution touch-screen with colour graphics
  • High-resolution touch-screen with colour graphics
  • High-resolution touch-screen with colour graphics
  • High-resolution touch-screen with colour graphics
  • High-resolution touch-screen with colour graphics
  • Light source:
  • UV/Vis (6 V/2 A over 1000 hours) and narrow band pass filter(s)
  • UV/Vis (6 V/2 A over 1000 hours) and narrow band pass filter(s)
  • UV/Vis (6 V/2 A over 1000 hours) and narrow band pass filter(s)
  • UV/Vis (6 V/2 A over 1000 hours) and narrow band pass filter(s)
  • UV/Vis (6 V/2 A over 1000 hours) and narrow band pass filter(s)
  • UV/Vis (6 V/2 A over 1000 hours) and narrow band pass filter(s)
  • Temperature control accuracy:
  • Peltier / ±0,2 °C
  • Peltier / ±0,2 °C
  • Peltier / ±0,2 °C
  • Peltier / ±0,2 °C
  • Peltier / ±0,2 °C
  • Peltier / ±0,2 °C
  • Temperature compensation:
  • None, sugar, quartz, user defined
  • None, sugar, quartz, user defined
  • None, sugar, quartz, user defined
  • None, sugar, quartz, user defined
  • None, sugar, quartz, user defined
  • None, sugar, quartz, user defined
  • Temperature range:
  • 15 − 35 °C
  • 15 − 35 °C
  • 15 − 35 °C
  • 15 − 35 °C
  • 15 − 35 °C
  • 15 − 35 °C
  • Optical density range (ext.Ø):
  • 0,0…3,0
  • 0,0…3,0
  • 0,0…3,0
  • 0,0…3,0
  • 0,0…3,0
  • 0,0…3,0
  • User interface:
  • 3× USB (A), USB (B), Ethernet, RS232 (serial)
  • 3× USB (A), USB (B), Ethernet, RS232 (serial)
  • 3× USB (A), USB (B), Ethernet, RS232 (serial)
  • 3× USB (A), USB (B), Ethernet, RS232 (serial)
  • 3× USB (A), USB (B), Ethernet, RS232 (serial)
  • 3× USB (A), USB (B), Ethernet, RS232 (serial)

 

Slotted Lids

 

Frequently Bought Together