Order Entry
Austria
Orders LinkContactUsLinkComponent
Analytical mill, A 10 basic

Analytical mill, A 10 basic

A 10 basic
Catalog # 412-0304
Supplier:   IKA
Analytical mill, A 10 basic
Catalog # 412-0304
Supplier:  IKA
Analytical mill, A 10 basic
Analytical mill, A 10 basic

A 10 basic

Price
2 380,00 €
Log in for availability
1 * 1 ST
Product Details & Documents

This batch mill has simple handling with keypads which grinds hard, brittle, soft and fibrous materials, because samples may be embrittled directly in the grinding chamber- tough, oily and aqueous samples can also be grinded. Easily exchangeable beater/cutter for a variety of applications.

  • Counter- displays grinding time and error code
  • Digital timer with interval function, integrated cooling connections
  • Brushless motor for long service life and low noise level
  • Bayonet lock for lid to enable simple and safe locking

The mill starts only when the lid is closed and can be opened at standstill. A quick stop feature further increases the safety of the user.

Specifications
  • Description:
    A 10 basic
  • Seq:
    01
  • Grinding chamber material:
    Stainless steel 1.4301
  • Speed:
    22 000 min⁻¹ fixed
  • Speed display:
    OLED, multilingual
  • Overload protection:
    Yes
  • Duty cycle on/off:
    10 min
  • Weight:
    3 kg
  • Cat. No.:
    412-0304
  • Max. size of feed granules:
    6 mm
  • Power consumption:
    500 W
  • Circumferential speed:
    63 m/s
  • Model:
    A 10 basic
  • Usable volume:
    50 ml
  • W×D×H:
    130×145×250 mm
  • Motor rating input/output:
    500/400 W
Accessories

Product Information

  • Catalog #
    Availability
    Price
  • A 10.2 Star shaped cutter
    A 10.2 Star shaped cutter
    IKAA25001162
    Log in for availability
    1 * 1 ST - 180,00 €

Product Information

  • Catalog #
    For
    Availability
    Price
  • Hose, silicone, 3 m, Ø 6 mm
    Hose, silicone, 3 m, Ø 6 mm
    IKAA20102324
    Log in for availability
    1 * 1 ST - 41,10 €

Product Information

  • Catalog #
    Availability
    Price
  • A 10.1 Stainless steel cutter
    A 10.1 Stainless steel cutter
    IKAA25001680
    Log in for availability
    1 * 1 ST - 64,50 €

Product Information

  • Catalog #
    Availability
    Price
  • A 10.4 Grinding chamber reduction
    A 10.4 Grinding chamber reduction
    IKAA25001664
    Log in for availability
    1 * 1 ST - 138,00 €

Product Information

  • Catalog #
    Availability
    Price
  • A 10.3 Hard metal cutter
    A 10.3 Hard metal cutter
    IKAA25001161
    Log in for availability
    1 * 1 ST - 341,00 €