Order Entry
Austria
ContactUsLinkComponent
Volumetric flasks, class A, glass, ST ground glass stopper, KIMBLE®
Volumetric flasks, class A, glass, ST ground glass stopper, KIMBLE®
  SCERSP28046-900
undefined
Volumetric flasks, class A, glass, ST ground glass stopper, KIMBLE®
  SCERSP28046-900

 

  • NS:
    22
  • Capacity:
    900 ml
  • Height:
    360 mm
  • Seq:
    02
  • Pk:
    1
  • Tolerance:
    ±0,30 ml

 

 

These volumetric flasks are calibrated both 'to contain' and 'to deliver' (top line) and designed from ASTM specification E288, Class A unserialized requirements.

  • Save shelf space, requires less space than a round flask (25 to 30%)
  • Graduation rings and marking spot are blasted onto glass