Order Entry
Austria
Orders LinkContactUsLinkComponent
Cooling boxes, Icetime® Plus

Cooling boxes, Icetime® Plus

Cooling box, weight: 6,0 kg, 37 l, Blue/grey, 550×349×407 mm
Catalog # 479-2176
Supplier:   CAMPING GAZ
Cooling boxes, Icetime® Plus
Catalog # 479-2176
Supplier:  CAMPING GAZ
Cooling boxes, Icetime® Plus

Cooling box, weight: 6,0 kg, 37 l, Blue/grey, 550×349×407 mm

Price
Inquire For Price
Log in for availability
1 * 1 ST
Product Details & Documents

These thick, high-quality polyurethane insulated extreme coolers, with the new antimicrobial liner keeps the contents fresh and protected from odour, mold and mildew.

  • Tough outer shell and has two cup-holders
  • Premium PU insulated lid for even better performance
  • Suitable for longer camping trips or outings
  • Bail handle for comfortable carrying

Antimicrobial effect is obtained from an additive which is melted down into the plastic before it is molded into the liner.

Specifications
  • Capacity:
    37 l
  • Colour:
    Blue/grey
  • Description:
    Cooling box, weight: 6,0 kg
  • Dimensions:
    550×349×407 mm
  • Seq:
    03