Order Entry
Austria
ContactUsLinkComponent
Glass microfibre filters with binder, grade GF 8, Whatman™
Glass microfibre filters with binder, grade GF 8, Whatman™
Certificates
undefined
Glass microfibre filters with binder, grade GF 8, Whatman™

Specifications

  • Catalog No:
  • 515-9208
  • 515-9204
  • 513-0102
  • 515-9201
  • Grade:
  • GF 8
  • GF 8
  • GF 8
  • GF 8
  • Weight:
  • 80 g/m²
  • 80 g/m²
  • 80 g/m²
  • 80 g/m²
  • Thickness:
  • 350 µm
  • 350 µm
  • 350 µm
  • 350 µm
  • Particle retention:
  • 3 µm
  • 3 µm
  • 3 µm
  • 3 µm
  • Airflow rate:
  • 12 s/100 ml/1,56 cm²
  • 12 s/100 ml/1,56 cm²
  • 12 s/100 ml/1,56 cm²
  • 12 s/100 ml/1,56 cm²
  • Max. temperature:
  • 500 °C
  • 500 °C
  • 500 °C
  • 500 °C

Specifications

Frequently Bought Together