Order Entry
Austria
ContactUsLinkComponent
Application specific filter papers, grade 0048, Whatman™
Application specific filter papers, grade 0048, Whatman™
  WHAT10348903
undefined
Application specific filter papers, grade 0048, Whatman™
  WHAT10348903

 

  • Grade:
    0048
  • Seq:
    01
  • Size:
    32 mm
  • Thickness:
    860 µm
  • Weight:
    130 g/m²
  • Pk:
    1.000

 

 

Filter mat made from a mixture of cellulose and polyester. This mat is used for optically testing baby food (artificial milk) for textile fibers.