Order Entry
Austria
ContactUsLinkComponent
Liquid nitrogen storage vessels, type ALU
Liquid nitrogen storage vessels, type ALU
Supplier:  KGW
Certificates
undefined
Liquid nitrogen storage vessels, type ALU
Supplier:  KGW

Specifications

  • Catalog No:
  • KGWA2517
  • KGWA2518
  • Model:
  • ALU 20
  • ALU 26
  • Capacity:
  • 21 L
  • 26 L
  • Static holding time (days):
  • 119
  • 130
  • Daily evaporation:
  • 0,18 L
  • 0,20 L
  • Max. pressure:
  • 0,5 bar
  • 0,5 bar
  • Ø×H:
  • 388×605 mm
  • 388×670 mm
  • Weight, empty:
  • 11 kg
  • 14 kg
  • Weight, full of LN₂:
  • 28 kg
  • 35 kg

Specifications

Frequently Bought Together