Order Entry
Austria
Orders LinkContactUsLinkComponent
 

Automatic digital refractometer, RX-7000α

Automatic digital refractometer, RX-7000α, 0 − 100 °B, 1,325 − 1,70 nD
Catalog # 635-0148
Supplier:   Atago
Automatic digital refractometer, RX-7000α
Catalog # 635-0148
Supplier:  Atago
Automatic digital refractometer, RX-7000α
Automatic digital refractometer, RX-7000α

Automatic digital refractometer, RX-7000α, 0 − 100 °B, 1,325 − 1,70 nD

Price
9 510,00 €
Log in for availability
1 * 1 ST
Product Details & Documents

The RX-7000α is an automatic digital refractometer, which can set measurement temperature internally and measure the refractive index, °Brix or concentration of various liquids accurately and speedily.

The RX-7000α with the ability to measure high refractive index and at higher temperature is particularly suitable for oils and fats with high melting points.

Specifications
  • Model:
    RX-7000α
  • Range:
    0 − 100 °B
  • Description:
    Automatic digital refractometer
  • Refractive index:
    1,325 − 1,70 nD
  • Memory:
    Last 30 measurements
  • Measurement range (°Brix):
    0 - 100
  • Temperature sensor:
    ±0,05 °C
  • Power supply:
    100 - 240 VAC
  • Weight:
    6900 g
  • Temperature sensor accuracy:
    ±0,05 °C
  • Interfaces:
    RS232C Centronics printer
  • Temperature measurement:
    5...70 °C
  • Cat. No.:
    635-0148
  • Accuracy:
    ±0,1 °B ; ±0,0001 nD
  • W×D×H:
    370×260×140 mm
  • Electrical:
    100 - 240 V
  • Resolution (°Brix):
    0,01
  • Resolution:
    0,00001 nD
  • Display:
    Backlit LCD (320×240 P)
Accessories

Product Information

  • Catalog #
    Availability
    Price
  • Fan filter replacement set
    Fan filter replacement set
    ATAGRE-58001
    Log in for availability
    1 * 1 ST