Order Entry
Austria
ContactUsLinkComponent
Cleaning swabs, Foamtip™
Cleaning swabs, Foamtip™
Supplier:  Texwipe
Certificates
undefined
Cleaning swabs, Foamtip™
Supplier:  Texwipe

Specifications

  • Catalog No:
  • TEXWCF3050
  • TEXWCF2050
  • TEXWCF1050
  • Model:
  • CF3050
  • CF2050-B
  • CF1050
  • Head length:
  • 19 mm
  • 25,4 mm
  • 9,7 mm
  • Head width:
  • 6,3 mm
  • 12,7 mm
  • 20,8 mm
  • Handle length:
  • 3,3 mm
  • 1,3 mm
  • 3,3 mm
  • Handle width:
  • 3,3 mm
  • 4,8 mm
  • 4,8 mm

Specifications

Frequently Bought Together