Order Entry
Austria
ContactUsLinkComponent
PCR UV Cabinet - DNA/RNA, double PCR Workstation, UVT-S-AR
PCR UV Cabinet - DNA/RNA, double PCR Workstation, UVT-S-AR
Supplier:  GRANT INSTRUMENTS
Certificates
undefined
PCR UV Cabinet - DNA/RNA, double PCR Workstation, UVT-S-AR
Supplier:  GRANT INSTRUMENTS

Specifications

  • Catalog No:
  • 461-0826
  • Model:
  • UVT-S-AR
  • Flow rate:
  • 7 m³/h
  • Lighting:
  • 1×30 W
  • UV lamp:
  • 2 (30 W bactericidal, ozone free with timer)
  • Noise level:
  • 33−37 dB(A)
  • No. of outlets:
  • 3
  • Working area:
  • 1200×520 mm

Specifications

Frequently Bought Together