Order Entry
Austria
Orders LinkContactUsLinkComponent
Air compressor, precision

Air compressor, precision

Precision air compressor
Catalog # 564-3002
Supplier:   PEAK SCIENTIFIC
Air compressor, precision
Catalog # 564-3002
Supplier:  PEAK SCIENTIFIC
Air compressor, precision
Air compressor, precision

Precision air compressor

Price
5 454,00 €
Log in for availability
1 * 1 ST
Product Details & Documents

The Precision air compressor is designed specifically to provide a dedicated, fully integrated compressed air source for Precision Nitrogen and Precision Zero Air gas generators. Housed within the same compact, stackable form factor as the generators, the Precision air compressor module can be added to any Precision stack to give you a complete self contained GC gas solution, even where no house supply is available.

  • Duplex compressor mounting system to dampen noise and vibration
  • Service and repair status indicators

Outlet pressure: 120 to 145 psi

Specifications
  • Description:
    Precision air compressor
  • Seq:
    01
  • Cat. No.:
    564-3002
  • Dimensions:
    406×380×540 mm
  • Weight:
    42 kg