Laboratory refrigerator, LABEX®-468
471-2532
- Capacity:460 l
- Description:Laboratory refrigerator LABEX®-468
- Model:LABEX®-468
- Cat. No.:471-2532
- Alarm:Audible and visual
- Defrost:Automatic
- Door lock:Yes
- Weight:112 kg
- Pk:1
- Temperature:2…20 °C
External housing of laboratory refrigerator are made of galvanised sheet steel (rustproof), with white, anti-scratch powder coating. Interior are made of smooth aluminium with colourless protective coating.
- Low-noise compressor
- Automatic defrosting
- Re-circulating air cooling
- Removable condensation container
- Antifreeze against sub-zero temperatures
- Ventilation-enforced refrigerating machine
Self-closing door with easy-to-replace plastic magnetic seal frame, lockable. Forced-air cooling (axial fan is proteced), switches off automatically when the door opens, ensures a uniform temperature and minimises temperature deviations. RS485 interface for connecting to PC supported temperature documentation.
: Explosion proof acc. to ATEX 95.