Order Entry
Austria
ContactUsLinkComponent
Carrier for round bottom flasks, IKA®
Carrier for round bottom flasks, IKA®
Catalog # IKAA4448400
Supplier:  IKA
undefined
Carrier for round bottom flasks, IKA®
Catalog # IKAA4448400
Supplier:  IKA

Specifications

  • Ext.Ø:
    142 mm
  • For:
    Max. 500 ml
  • W×D:
    34×49 mm
  • Int.Ø bottom:
    108 mm
  • Pk:
    1

Specifications

About this item

This flask carrier with handle is constructed from anodised aluminium.

Working temperature max.: 300 °C