Order Entry
Austria
ContactUsLinkComponent
Detergents for glassware washers, ProCare Lab 10 AP
Detergents for glassware washers, ProCare Lab 10 AP
Catalog # MIEL10265620
Supplier:  MIELE
undefined
Detergents for glassware washers, ProCare Lab 10 AP
Catalog # MIEL10265620
Supplier:  MIELE

Specifications

  • Capacity:
    5 l
  • Description:
    Alkaline detergent, ProCare Lab 10 AP
  • Seq:
    01
  • Pk:
    5 L
  • pH range:
    12,5 - 12,7

Specifications

About this item

Liquid, alkaline detergent for machine based cleaning of laboratory glassware and laboratory utensils.

  • Removes stubborn or dried-on residues
  • Free from tensides, phosphates, oxidants

ProCare Lab 10 AP is intended for general use in medical, biological, microbiological and chemical laboratories, food-processing, cosmetics and pharmaceutical industries as well as the mineral oil sector and other branches.

Note: Suitable for stainless steel, laboratory glassware, ceramics, plastics such as PE, PP, PVDF, PTFE. Not suitable for use on non ferrous metals, light alloys, anodised aluminium, and aluminium.