Order Entry
Austria
ContactUsLinkComponent
Vortex mixer, VORTEX 2
Vortex mixer, VORTEX 2
  IKAA25000258
 :  IKA
undefined
Vortex mixer, VORTEX 2
  IKAA25000258
 :  IKA

 

  • Max. capacity:
    0,4 kg
  • Orbit:
    4 mm
  • Shaking motion:
    Orbital
  • Speed range:
    500 - 2500 min⁻¹
  • Description:
    Vortex shaker, Vortex 2
  • Model:
    Vortex 2
  • Motor input:
    39 W
  • Timer:
    -
  • Weight:
    3,9 kg
  • W×D×H:
    120×138×140 mm
  • Pk:
    1

 

 

Vortex shaker with sturdy metal die cast housing. Suitable for continuous operation (low heat due to ventilation of motor).

  • Stable operation at high speeds due to silicon feet
  • Infinitely adjustable speed range
  • Temperature range 5 to 40 °C
  • Various applications are possible because of 3 interchangeable attachments and 7 inserts
  • Touch function
 : IP protection class according to DIN EN 60529: IP 21
 : Supplied without accessories. A range of attachments is available, these must be ordered separately.