Order Entry
Austria
ContactUsLinkComponent
Qualitative filter papers, standard grades, grade 591, Whatman™
Qualitative filter papers, standard grades, grade 591, Whatman™
Catalog # 515-4115
undefined
Qualitative filter papers, standard grades, grade 591, Whatman™
Catalog # 515-4115

Specifications

  • Grade:
    591
  • Particle retention:
    12 µm
  • Seq:
    01
  • Size:
    580×580 mm
  • Thickness:
    350 µm
  • Weight:
    161 g/m²
  • Filtration speed:
    45 s (Herzberg)
  • Airflow rate:
    5,9 s/100 ml/6,5 cm²
  • Pk:
    250

Specifications

About this item

These cellulose filters are used in qualitative analytical techniques to determine and identify materials.

  • Thick filter paper with very high loading capacity
  • High absorbency and increased wet strength

A standard grade filter for fast filtration of medium-to-coarse precipitates.