Order Entry
Austria
ContactUsLinkComponent
VWR® Advanced 3750 Reciprocating Shaker
VWR® Advanced 3750 Reciprocating Shaker
Catalog # 444-2909
Supplier:  VWR Collection
   Waste Reducing
undefined
VWR® Advanced 3750 Reciprocating Shaker
Catalog # 444-2909
Supplier:  VWR Collection
   Waste Reducing

Specifications

  • Shaking motion:
    Reciprocating
  • Speed range:
    20 - 300 min⁻¹
  • Stroke:
    19 mm
  • Description:
    Advanced 3750 reciprocating shaker, EU-plug
  • Environmentally Preferable:
    Waste Reducing
  • Model:
    Advanced 3750
  • Max. load:
    6,8 kg
  • Platform W×D:
    330×279 mm
  • Power:
    40 W
  • Speed accuracy:
    ±1 min⁻¹ below 100
  • Weight:
    20 kg
  • W×D×H:
    356×413×146 mm
  • Pk:
    1

Specifications

About this item

Digital shaker with microprocessor control which is ideal for a range mixing applications, e.g. solubility studies and extraction procedures. Variable speed control provides consistent, uniform shaking action. The shaking system continuously monitors shaking speed and will maintain the set point even under changing loads.

  • Two independent LED displays show speed and time
  • Integral timer, 1 s to 160 h, shows elapsed time or counts down, automatic switch off and audible alarm when program is complete
  • Can be used at −10 to +60 °C (maximum 80% relative humidity, non condensing), in an incubator, CO₂ incubator or cold room

Displayed speed is accurate to 1% of set speed (when speed is above 100 min⁻¹). The ramping feature slowly increases speed to the set point for added safety. Built-in load sensor can detect an unbalanced condition and will automatically reduce the min⁻¹ to a safe speed to prevent spills and protect samples. Speed calibration mode allows user to recalibrate the speed display and RS232 serial port provides two-way communication for data logging and unit control.

Delivery: Supplied with non-slip rubber mat, but without attachments, accessories must be ordered separately.
Caution: * Platforms are suitable for optional 2-tier braces, (444-2965) which allow stacking with 254 mm clearance between platforms (recommended for selected platform sizes)
** Platform stacking is not recommended for 3750 or 5000 models.

Universal platforms

Product Information