Order Entry
Austria
ContactUsLinkComponent
VWR® Standard 5000 Orbital Shaker
VWR® Standard 5000 Orbital Shaker
Supplier:  VWR Collection
Certificates
undefined
VWR® Standard 5000 Orbital Shaker
Supplier:  VWR Collection

Specifications

  • Catalog No:
  • 444-2912
  • Model:
  • Standard 5000
  • Speed:
  • 25 - 500 min⁻¹
  • Shaking motion:
  • Orbital
  • Max. load:
  • 22,7 kg
  • Power:
  • 75 W
  • Orbit:
  • 25 mm
  • Weight:
  • 45 kg
  • W×D×H:
  • 676×597×155 mm
  • Platform W×D:
  • 610×457 mm

Specifications

Tier braces

Product Information

Frequently Bought Together