Digital shaker with microprocessor control which is ideal for a range mixing applications, e.g. cell cultures, solubility studies and extraction procedures. Variable speed control provides consistent, uniform shaking action. The Accu-drive shaking system delivers exceptional speed control, accuracy, safety and durability; the shaking system continuously monitors shaking speed and will maintain the set point even under changing loads.
- Two independent LED displays show speed and time
- Integral timer, 1 s to 160 h, shows elapsed time or counts down, automatic switch off and audible alarm when program is complete
- Can be used at −10 to +60 °C (max. 80% relative humidity, non condensing), in an incubator, CO₂ incubator or cold room
Displayed speed is accurate to 1% of set speed (when speed is above 100 min⁻¹). The ramping feature slowly increases speed to the set point for added safety. Built-in load sensor can detect an unbalanced condition and will automatically reduce the min⁻¹ to a safe speed to prevent spills and protect samples. Speed calibration mode allows the user to recalibrate the speed display and RS232 serial port provides two-way communication for data logging and unit control.
- Catalog No:
- 444-2906
- Model:
- Advanced 3500
- Environmentally Preferable:
- Waste Reducing
- Speed:
- 15 - 500 min⁻¹
- Speed accuracy:
- ±1 min⁻¹ below 100
- Shaking motion:
- Orbital
- Max. load:
- 15,9 kg
- Power:
- 75 W
- Orbit:
- 19 mm
- Weight:
- 20 kg
- W×D×H:
- 356×413×146 mm
- Platform W×D:
- 330×279 mm