Order Entry
Austria
ContactUsLinkComponent
Reading magnifier, scribolux
Reading magnifier, scribolux
Catalog # 630-1039
Supplier:  ESCHENBACH OPTIK
undefined
Reading magnifier, scribolux
Catalog # 630-1039
Supplier:  ESCHENBACH OPTIK

Specifications

  • Magnification:
    2,8×
  • Description:
    Illuminated stand magnifier
  • Pk:
    1
  • W×D:
    75×100 mm

Specifications

About this item

This magnifier can stand on the reading material for a clear image and large field of view even with a high level of magnification.

  • Distance lens/surface of 75 mm
  • Cera-tec® anti-scratch hard coating: Reliability, comfort and a relaxed vision
  • Bright, uniform and energy-saving LED: 80 mA
  • Aspheric PXM® lightweight lens
  • A battery compartment is integrated to the magnifier base
Delivery: Supplied with three AA batteries, up to 10× longer battery life than with traditional bulbs, microfibre bag to protect the lens.