Abbe refractometer
Abbe refractometer, 0 − 95 °Bx, 1,30 − 1,70 nD, 0,25 °Bx ; 0,0005 nD
Catalog # 635-0480
Supplier: BELLINGHAM STANLEY
Jump to:
Product Details & Documents
The Abbe refractometer is designed for applications in educational establishments and laboratories, where wide refractive index ranges are required, or where sample throughput is relatively low.
- Normal daylight may be used as the instrument is fitted with mirrored reflectors to direct the light through the instrument optics
- Results obtained in either RI or °Brix sugar scale, with the prism temperature monitored electronically and displayed
- Water bath connections provide prism temperature control with appropriate external water bath and circulator
Ordering information: For some applications a light source may be required, which must be ordered separately.
Delivery information: Supplied with a hard case, a calibration plate, contact liquid, an instruction manual and a LR44 AA 1,5 V button cell.
Documents
Specifications
- Range:0 − 95 °Bx
- Resolution:0,25 °Bx ; 0,0005 nD
- Description:Abbe refractometer
- Refractive index:1,30 − 1,70 nD
Accessories
Product Information
- Catalog #PkAvailabilityPrice
- Monobromonaphthalene contact liquid for test plates, RI = 1,65 nDMonobromonaphthalene contact liquid for test plates, RI = 1,65 nD635-00006 mLLog in for availability1 * 6 mL - 58,30 €
Product Information
- Catalog #AvailabilityPrice
- Light source with integral intensity control, 230 V/50 Hz, UK/EU plugLight source with integral intensity control, 230 V/50 Hz, UK/EU plug635-0482Log in for availability1 * 1 ST - 184,00 €
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



