Wireless temperature and humidity data loggers, EBI 25
Supplier: EBRO
Certificates
About this item
EBI 25 data logging system consists of a data logger, an interface and evaluation and monitoring software. It can be used in the food industry and laboratories, medical, pharmaceutical and chemical fields, in storage rooms, fridges and climatic chambers.
- Alarm with signal via email/SMS, automatic report generation
- Real time monitoring of measuring points
- Software works as stand-alone solution
- Automatic documentation
- Easy handling
- Worldwide access to the measurement data
EBI 25 gives continuous monitoring of temperature-sensitive goods like blood plasma or medicine in pharmaceutical industries, temperature and humidity monitoring and other measurements in cooling chambers, cleanrooms and incubators. Has a storage temperature range of –40 to +70 °C.
Certifications: Compliance with the HACCP guidelines; GAMP and GxP compliance; FDA 21 CFR Part 11 functionality.
Delivery: Supplied with a 3,6 volt replaceable battery, up to 5 years lifetime when measuring at 15 minutes and hourly wireless communication. Winlog.Wave software is available on request.
Specifications
- Catalog No:
- 620-1562
- 620-1564
- 620-1563
- Model:
- EBI 25-T
- EBI 25-TH
- EBI 25-TE
- Sensor:
- NTC
- NTC
- NTC
- Alarm:
- Yes
- Yes
- Yes
- Protection class:
- IP 67
- IP 20
- IP 67
- Battery life:
- 2 years
- 2 years
- 2 years
- Recording intervals:
- 1 min - 24 h (adjustable)
- 1 min - 24 h (adjustable)
- 1 min - 24 h (adjustable)
- Weight:
- 65 g
- 65 g
- 65 g
- W×D×H:
- 95×48×27 mm
- 124×48×27 mm
- 95×48×27 mm
- Data memory - No. of readings:
- 288
- 2×288
- 288
- Batteries:
- 3,6 V lithium (user replaceable)
- 3,6 V lithium (user replaceable)
- 3,6 V lithium (user replaceable)
Specifications
Related Information
EBI 25
Product Literature
Ebro EBI 25-System Datalogger.pdf
Additional Product Details
Temperature and Humidity Data Loggers
Application Notes
Frequently Bought Together