Tissue float baths, deluxe
Tissue flotation bath
BOEI145951-2
Precision temperature controlled water bath that eliminates wrinkles and distortion during the preparation of paraffin embedded tissue sections.
- Digital microprocessor control
- LED with illuminated black background, transparent PYREX® dish allows specimen to be easily seen
- Slide dryer block to assist in drying slides
- Tissue orienter block to smooth wrinkled sections
- Description:Tissue flotation bath
- Cat. No.:BOEI145951-2
- Accuracy:±1 °C @ 55 °C
- Temperature range:5...65 °C
- Electrical:230 V, 50/60 Hz
- Ext. W×D×H:362×362×114 mm
- Weight:4,7 kg
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



