Order Entry
Austria
ContactUsLinkComponent
Shaking water bath, OLS26
Shaking water bath, OLS26
Catalog # 462-0519
Supplier:  GRANT INSTRUMENTS
undefined
Shaking water bath, OLS26
Catalog # 462-0519
Supplier:  GRANT INSTRUMENTS

Specifications

  • Capacity:
    26 L
  • Orbit:
    9 mm
  • Temperature range:
    Ambient + 5...99 °C ( 0...99 °C with accessory cooling)
  • Description:
    OLS26 combined orbital/linear shaking water bath with clear polycarbonate lid
  • Seq:
    03
  • Model:
    OLS26
  • W×D×H:
    335×565×325 mm
  • Shaking speed:
    20 - 200 rpm
  • Temperature stability:
    ±0,1 °C @ 70 °C
  • Heating capacity:
    1,4 kW
  • Linear speed (strokes/min):
    20 - 200*
  • Linear stroke length:
    18, 26, 36 mm
  • Shaker tray W×D:
    235×380 mm
  • Weight:
    13,8 kg
  • Pk:
    1

Specifications

About this item

The OLS shaking water bath offers exceptional temperature performance and usability. The bath is ideal for basic as well as more demanding applications in education, research, food and beverage industry, biopharma and the life sciences.

  • Dual point user calibration facility and user defined high temperature alarm and cut-off which provides sample protection
  • Easy insert test tube/microtube racks
  • Multipurpose flask tray can be used to accommodate deep well plates using an SH-DWP holder, flask clamps and SR racks (using fittings supplied)
  • Multipurpose universal tray can accommodate test tube/micro tube racks
  • Excellent temperature uniformity and stability of ±0,1 °C
  • Advanced run dry/dry start protection
  • Countdown timer

The bath is ideal for basic as well as more demanding applications in education, research, food and beverage industry, biopharma and the life sciences. The magnetically coupled, maintenance free shaking mechanism sits below the shaking tray ensuring a larger working area and enabling the user to easily remove the mechanism for cleaning. The unit features soft start and is extremely quiet during operation, it also has a drain tap at the front for easier emptying. The OLS26 offers orbital and linear motion in one bath. Simply rotate the tray carrier by 180° to change between the two shaking modes. No need to buy separate trays to achieve orbital or linear motion. OLS26 features a dual display showing temperature and shaking speed and has adjustable shaking speed/stroke length.

Delivery: Bath is supplied with a clear polycarbonate lift-off gabled lid and universal shaking tray but without other accessories. There is a wide range of multifunctional shaking trays available, to hold everything from microtubes and deep well plates to 1 litre flasks and bottles. Please order required accessories separately.
Caution: * depending on load.

Tray

Product Information