Order Entry
Austria
ContactUsLinkComponent
VWR® Standard/VWR® Advanced, Vortex Mixers for Microplates or Tubes
VWR® Standard/VWR® Advanced, Vortex Mixers for Microplates or Tubes
Supplier:  VWR Collection
Certificates
undefined
VWR® Standard/VWR® Advanced, Vortex Mixers for Microplates or Tubes
Supplier:  VWR Collection

Specifications

  • Catalog No:
  • 444-0985
  • 444-0986
  • Model:
  • Standard
  • Advanced
  • Shaking motion:
  • Orbital
  • Orbital
  • Orbit:
  • 3,5 mm
  • 3,5 mm
  • Speed range:
  • On mode: 300 - 2500 min⁻¹
    Touch mode: 300 - 3500 min⁻¹
  • On mode: 300 - 2500 min⁻¹
    Touch mode: 300 - 3500 min⁻¹
  • Motor input:
  • 30 W
  • 30 W
  • W×D×H:
  • 267×137×114 mm
  • 267×137×114 mm
  • Weight:
  • 5,4 kg
  • 5,4 kg
  • Capacity:
  • 2 microplates
  • 2 microplates

Specifications

Frequently Bought Together