Order Entry
Austria
ContactUsLinkComponent
Racks for centrifuge tubes, SP Bel-Art
Racks for centrifuge tubes, SP Bel-Art
Catalog # BELAF198580001
undefined
Racks for centrifuge tubes, SP Bel-Art
Catalog # BELAF198580001

Specifications

  • For tubes:
    50 ml
  • Hole Ø:
    30 mm
  • No. of Holes:
    24 (4×6)
  • Colour:
    Black
  • W×D×H:
    150×213×100 mm
  • Pk:
    1

Specifications

About this item

Made of heavy gauge steel wire, poxygrid epoxy coated.

  • Very good chemical resistance
  • Temperature resistance from –223 to +121 °C
  • Autoclavable

Heat-cured epoxy coating is unaffected by organic solvents, salts, weak acids and weak alkalis.