Order Entry
Austria
ContactUsLinkComponent
 
Digital stopwatch, Profil 25
Catalog # HANH225.1721-00
Supplier:  HANHART
Digital stopwatch, Profil 25
Catalog # HANH225.1721-00
Supplier:  HANHART

Specifications

  • Colour:
    Black
  • Description:
    Digital stopwatch, 10 h, 1/100 s
  • W×D×H:
    61×28×82 mm
  • Pk:
    1

Specifications

About this item

Basic function stopwatch with two-button operation.

  • Display range: 9 hours, 59 minutes, 59,99 seconds
  • Measuring range: 1/100 seconds
  • Start/Stop/Reset – Addition/Split/Lap
  • Time of day
  • 25 memories: 25 split times and 25 lap times
  • Function window for Split, Lap and normal times
  • Robust, water-protected ABS case and a clearly readable LCD display

Weight: 90 g

Delivery: Supplied with protective pouch, cord and battery (AA, 1,5 V).