Environmental test chambers, MKFT series
Supplier: Binder
Certificates
About this item
The MFK series of dynamic climate chambers has been specially developed as precision heating and cooling chambers for complex standards-based climatic testing. The units are ideal for rapid temperature changes with humidity control with a low temperature range down to –70 °C and have a higher capacity which exceeds the capability of normal testing chambers. The stainless steel inner chamber has door heating, a heated viewing window with LED interior lighting and programmable condensation protection for the test materials.
- MCS controller can activate four zero-voltage relay contacts
- APT line™ preheating chamber technology and air conditioning technology provides spatial temperature and humidity values for total working area
- Integrated 20 L water-storage tank, with alarm notification in the event of insufficient water in fresh water tank
- User friendly colour LCD screen and easy to read menu guide, real time clock and integrated electronic chart recorder
- Class 2 independent adjustable temperature safety device (DIN 12880) with visual alarm
- Electronically controlled humidification and dehumidification system with capacitive humidity sensor
- Adjustable ramp function, PT 100 temperature sensor and CFC-free refrigerant R-404A
Certifications: IP protection class according to DIN EN 60529: IP 20. Conform to DIN EN 60068-2-30: 2006-06, DIN EN 60068-2-38: 2010-06, DIN EN 60068-2-1: 2008-01 DIN EN 60068-3-5:2002-12, MIL STD 331:2005-01 and MIL STD 810:2000-01.
Delivery information: Supplied with one stainless steel shelf, Binder test certificate, cooling with compressor cooling unit, evaporator, CFC-free refrigerant R-404A, four castors, two with brakes, thermal insulation, PT 100 temperature sensor and APT-COM™ 3 Basic edition communication software. Units have an Ethernet interface, 50 mm Ø access port with silicone plug on the left and are supplied with a safety connection kit for water supply and drainage up to 1 m height. A wide range of accessories are available, calibration and validation is possible, for details please visit www.vwr.com or contact your local Avantor sales office. Please note all MKFT units require a three phase supply.
Specifications
- Catalog No:
- BIND9020-0382
- BIND9020-0384
- BIND9020-0383
- Model:
- MKFT 115
- MKFT 720
- MKFT 240
- Temperature range:
- -70…+180 °C (without humidity), 10…95 °C (with humidity)
- -70…+180 °C (without humidity), 10…95 °C (with humidity)
- -70…+180 °C (without humidity), 10…95 °C (with humidity)
- Temperature variation (spatial):
- 0,1...1,3 °C @ 25 °C
- 0,3...2 °C @ 25 °C
- 0,2...1,5 °C @ 25 °C
- Temperature fluctuation (time):
- 0,1...0,5 °C @ 25 °C
- 0,1...0,5 °C @ 25 °C
- 0,1...0,5 °C @ 25 °C
- Capacity:
- 115 L
- 734 L
- 228 L
- Convection type:
- Forced convection
- Forced convection
- Forced convection
- Max. load per shelf:
- 30 kg
- 40 kg
- 30 kg
- Shelves supplied (max.):
- 1 (4)
- 1 (11)
- 1 (6)
- Int. W×D×H:
- 600×400×480 mm
- 1200×600×1020 mm
- 735×443×700 mm
- Ext. W×D×H:
- 980×865×1725 mm
- 1580×1140×2005 mm
- 1115×925×1940 mm
- Max. power consumption:
- 5500 W
- 13000 W
- 6500 W
- Weight:
- 330 kg
- 635 kg
- 415 kg
Specifications
Frequently Bought Together