Order Entry
Austria
ContactUsLinkComponent
Signs, floor stripe, DuraStripe®, in-line print
Signs, floor stripe, DuraStripe®, in-line print
Catalog # ERGO407001015WTR
Supplier:  ERGOMAT
Signs, floor stripe, DuraStripe®, in-line print
Catalog # ERGO407001015WTR
Supplier:  ERGOMAT

Specifications

  • Description:
    Floor stripe, white text, red background
  • Dimensions:
    100×15000 mm
  • Material:
    PVC
  • Seq:
    01
  • Pk:
    1

Specifications

About this item

DuraStripe® is the easiest, fastest and least expensive floor marking system for industrial floors. The durability and vast size of the DuraStripe® program makes it the only total floor marking solution available on the market today.

  • Ideal for less than perfect floors
  • Economic and time-saving
  • Simple and easy peel-&-stick installation
  • No dry time, cure time, fumes or messy clean up to limit productivity

In-Line Printing is the only floor striping that has 100% smear resistant custom in-line graphics, messages or logos to customise the workplace with relevant information.

Ordering information: Available as 50 feet rolls in 2 different widths.