Microfiltration assembly, with fritted glass support, ULTRA-WARE®, KIMBLE®
Supplier: DWK Life Sciences
Certificates
About this item
These vacuum microfiltration assemblies are manufactured from 33 expansion, low extractable borosilicate glass. The 47 mm vacuum microfiltration assembly is used for general filtration and is designed to handle up to 500 ml of sample liquids for the analysis of particulate or microbiological contamination. The 90 mm vacuum microfiltration assembly is designed for large sample volumes or samples with high particulate loads that would tend to clog a 47 mm diameter filter. The assembly with fritted glass support is used for general filtration.
- Funnel is graduated from 100 to 250 ml in 25 ml increments or from 300 to 1000 ml in 50 ml increments
Certifications: Glass conforms to USP Type I and ASTM E438, Type I, Class A requirements.
Delivery: System supplied with a 40 - 60 micron porosity fritted glass support base, a 300 ml or 1 L graduated funnel, an anodised aluminum clamp and a #8 silicone stopper.
Specifications
- Catalog No:
- SCERSP953755-0000
- SCERSP953755-0090
- SCERSP953705-0000
- SCERSP953780-0000
- Filters:
- 47 mm
- 90 mm
- 25 mm
- 47 mm
- Pre-filter:
- 35 mm Ø
- 70 mm Ø
- 16 mm Ø
- 35 mm Ø
- Capacity:
- Funnel: 300 ml
- Funnel: 1000 ml
- Funnel: 25 ml
- Funnel: 300 ml
- Filtration area:
- 9,6 cm²
- 38,5 cm²
- 2,5 cm²
- 9,6 cm²
Specifications
Frequently Bought Together