Order Entry
Austria
Orders LinkContactUsLinkComponent
Disposable forceps, SteriWare®

Disposable forceps, SteriWare®

Supplier:   Sampling Systems
Disposable forceps, SteriWare®
Supplier:  Sampling Systems
Certificates
Disposable forceps, SteriWare®
Disposable forceps, SteriWare®

2 Options Available Below

Product Details & Documents

These diposable tweezers made from 100% virgin HDPE are ideal for picking up items up to 25 mm. Its special dual action design means it can pick up both small and large items.

  • Made from FDA and EC conforming material
  • Cross-contamination risk is eliminated - the device can be used straight from the bag
  • No cleaning is required before or after sampling
  • Gamma irradiated (SAL 10⁻⁶)
  • Suitable for all industries (pharmaceutical, food, chemical, cosmetic, biotechnology etc.)

Packaging: Manufactured and packed in a class 100000 cleanroom environment. Individually bagged in a heat sealed PE bag.

Product Family Options

Product Information

  • Colour
    Sterile
    Length
    Availability
    Price
  • White
    +
    115 mm
    Log in for availability
    Log in for availability
    1 * 100 ST
    1 * 100 ST - 144,00 €
    144,00 €
    1 * 100 ST
       144,00 €

  • White
    -
    115 mm
    Log in for availability
    Log in for availability
    1 * 100 ST
    1 * 100 ST - 118,00 €
    118,00 €
    1 * 100 ST
       118,00 €

Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.