Gas management system
REST21999
: Restek
- For:GC
- Description:Gas management system with fittings for 1/8" and 1/4" gas line
- Seq:01
- W×D×H:305×76×356 mm
- Filter:Hydrocarbon
- Pk:1
This gas management system removes moisture, hydrocarbons, and oxygen from carrier gas, extending column lifetime.
- Produces high-purity carrier gas for most applications
- Replacing traps is safe and easy
- Maximum flow: 150 ml/min for optimal performance
: System includes one each moisture, hydrocarbon and indicating oxygen trap.