Order Entry
Austria
ContactUsLinkComponent
Capillary columns, Rtx-Dioxin (fused silica)
Capillary columns, Rtx-Dioxin (fused silica)
Catalog # REST10755
Supplier:  Restek
undefined
Capillary columns, Rtx-Dioxin (fused silica)
Catalog # REST10755
Supplier:  Restek

Specifications

  • Column Format:
    Capillary
  • Film thickness:
    0,15 µm
  • Ø int.:
    0,25 mm
  • Length:
    60 m
  • Temperature limit:
    −60...+380 °C
  • Phase:
    Rtx®-Dioxin
  • Pk:
    1

Specifications

About this item

This Rtx®-Dioxin column has greater thermal stability than 5% diphenyl phases or high-cyano confirmation columns.

  • Proprietary Crossbond® phase
  • Improved separations of dioxin or furan congeners