Order Entry
Austria
ContactUsLinkComponent
 
Ion selective electrode, half-cell, fluoroborate, Orion™
Catalog # ORIO9305BN
Supplier:  Thermo Orion
Ion selective electrode, half-cell, fluoroborate, Orion™
Catalog # ORIO9305BN
Supplier:  Thermo Orion

Specifications

  • Concentration:
    7×10-6 - 1,0 M (0,6 - 86800 ppm)
  • Connection:
    BNC, 1 m cable
  • Type:
    9305BN
  • Description:
    Plastic membrane half-cell, fluoroborate, Orion™ 9305BN
  • Pk:
    1
  • Temp.:
    0...+40 °C

Specifications

About this item

This fluoroborate half-cell can be easily and economically rejuvenated.

Plastic membrane half-cell requires reference electrode.

Reference electrode

Product Information