Specifications
- Concentration:0,1 M - 10-7 M
- Connection:Waterproof BNC, 1 m cable
- Type:9648BNWP
- Description:Cadmium solid-state combination electrode, ionplus® 9648BNWP
- Seq:03
- Environmentally Preferable:
- Pk:1
- Temp.:0...+80 °C
Specifications
About this item
These electrodes are designed for measuring cadmium ions in aqueous solutions quickly, simply and economically.
- Stable, drift-free potentials
- Sure-Flow™ junction allows easy cleaning and is easy to use in tough samples
- When conventional electrode junctions clog, the Sure-Flow™ junction can be opened and flushed clean simply by pressing the cap
- Half-cell electrode used in conjunction with the double junction reference electrode offers the benefits of the Sure-Flow™ junction design
- Combination electrode (9648BNWP) does not require a separate reference electrode, making it convenient to use with small sample volumes
Ordering information: The half cell electrodes require a separate reference electrode which can be ordered separately.