Order Entry
Austria
ContactUsLinkComponent
Multi-parameter meters (pH/mV/conductivity), bench top, Orion™ Versa Star Pro™
Multi-parameter meters (pH/mV/conductivity), bench top, Orion™ Versa Star Pro™
Supplier:  Thermo Orion
Certificates
undefined
Multi-parameter meters (pH/mV/conductivity), bench top, Orion™ Versa Star Pro™
Supplier:  Thermo Orion
Limited Time Sale
Select items below are currently on sale

Specifications

  • Catalog No:
  • ORIOVSTAR50
  • 662-2496
  • Model:
  • Orion™ Versa Star Pro™, with pH and conductivity module
  • Orion™ Versa Star Pro™, with pH and conductivity module
  • pH range:
  • −2,000...+20,000
  • −2,000...+20,000
  • pH resolution:
  • 0,1/0,01/0,001
  • 0,1/0,01/0,001
  • pH accuracy:
  • ±0,002
  • ±0,002
  • pH calibration:
  • Up to 6 points
  • Up to 6 points
  • mV range:
  • ±2000,0
  • ±2000,0
  • mV resolution:
  • 0,1
  • 0,1
  • mV accuracy:
  • ±0,2 or 0,05% of reading (whichever is greater)
  • ±0,2 or 0,05% of reading (whichever is greater)
  • Conductivity range:
  • 0,001 µS/cm - 3000 mS/cm
  • 0,001 µS/cm - 3000 mS/cm
  • Conductivity resolution:
  • 0,001 μS minimum, auto ranging up to 4 significant digits
  • 0,001 μS minimum, auto ranging up to 4 significant digits
  • Conductivity accuracy:
  • 0,5% of reading ±1 digit (> 3 μS); 0,5% of reading ±0,01 μS (≤ 3 μS)
  • 0,5% of reading ±1 digit (> 3 μS); 0,5% of reading ±0,01 μS (≤ 3 μS)
  • Conductivity cell constant:
  • 0,001 - 199,9 cm⁻¹
  • 0,001 - 199,9 cm⁻¹
  • Conductivity calibration:
  • Up to 6 points
  • Up to 6 points
  • Salinity range:
  • 0,06 - 80,00 psu / 0,05 - 42,00 ppt
  • 0,06 - 80,00 psu / 0,05 - 42,00 ppt
  • Salinity resolution:
  • 0,01 psu or 0,01 ppt minimum, auto ranging
  • 0,01 psu or 0,01 ppt minimum, auto ranging
  • Salinity accuracy:
  • 0,5% of reading ±1 digit
  • 0,5% of reading ±1 digit
  • TDS range:
  • 0,001 - 200,0 ppm
  • 0,001 - 200,0 ppm
  • TDS resolution:
  • 0,001 ppm minimum, auto ranging up to 4 significant digits
  • 0,001 ppm minimum, auto ranging up to 4 significant digits
  • TDS accuracy:
  • 0,5% of reading ±1 digit
  • 0,5% of reading ±1 digit
  • TDS conversion factor:
  • Linear (0,02 - 9,99)
  • Linear (0,02 - 9,99)
  • Temperature range:
  • −5,0...+105,0 °C
  • −5,0...+105,0 °C
  • Temperature resolution:
  • 0,1 °C
  • 0,1 °C
  • Temperature accuracy:
  • ±0,1 °C
  • ±0,1 °C
  • Temperature calibration:
  • 1 point temperature offset calibration, 3 point LogR temperature calibration
  • 1 point temperature offset calibration, 3 point LogR temperature calibration
  • Temperature compensation:
  • Manual or automatic with ATC temperature probe
  • Manual or automatic with ATC temperature probe
  • Display:
  • Colour graphic LCD with backlight
  • Colour graphic LCD with backlight
  • Compliance:
  • IP 54
  • IP 54
  • Operating temperature range:
  • 5...45 °C
  • 5...45 °C
  • Data logging - log function:
  • Automatic data logging with Auto-Read, Timed and Single Shot measure modes; manual data logging with Continuous measure mode
  • Automatic data logging with Auto-Read, Timed and Single Shot measure modes; manual data logging with Continuous measure mode
  • Data logging capacity:
  • 2000 points
  • 2000 points
  • Connections:
  • BNC (pH or ORP electrode), pin-tip (reference electrode), 8 pin MiniDIN (ATC temperature probe), 8 pin MiniDIN (conductivity sensor with built-in temperature), two stirrer inputs (stirrer probe)
  • BNC (pH or ORP electrode), pin-tip (reference electrode), 8 pin MiniDIN (ATC temperature probe), 8 pin MiniDIN (conductivity sensor with built-in temperature), two stirrer inputs (stirrer probe)
  • Outputs:
  • RS232, USB (2)
  • RS232, USB (2)
  • W×D×H:
  • 280×240×100 mm
  • 280×240×100 mm
  • Weight:
  • 1,2 kg (modules add 0,2 kg each)
  • 1,2 kg (modules add 0,2 kg each)

Specifications

Related Information

Modules

Product Information

Frequently Bought Together